When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Size
SAE-6
Rod Type
Male
Bore Size
2.5 in
Base Wt.
13.6 lb
Cushions
Noncushioned
Seal Type
Buna-N Seals w/Lip Type Piston
Mounting Style Code
13
Seal Type Code
1
Weight per Inch
1.1 lb
Cylinder Style
Medium-Duty NFPA Tie Rod
Body Material
Steel
Cap Material
Steel
Action
Double Acting
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Double Rod
No
Rod End Thread
1 1/4-12
Seal Material
Buna-N
Operating Pressure [Max]
1550 psi
Port Location, Head
1
Mounting Style
Side Tapped (MS4)
Rod Diameter
1 3/4 in
Fluid Medium
Hydraulic Oil
Port Type
SAE
Mounting Style Description
Side Tapped
Rod Material
Steel
Port Location, Cap
1
Rod End Style
Male, Small
Weight
24.6 LB
We're here for you
with Service Centers across the country - We have your back