When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Piston rod diameters – 1/2" through 5 1/2"
Nominal pressure 1000 psi
18 standard NFPA mounting styles
Bores from 1" to 8"
Meets NFPA specifications
compliances
0
Seal Type Code
1
Port Location, Cap
1
Seal Material
Buna-N
Mounting Style Code
81
Base Wt.
31.5 lb
Weight per Inch
1.2 lb
Cylinder Type
Tie Rod
Mounting Style Description
Cap Fixed Clevis
Port Type
SAE
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Operating Pressure [Max]
845 psi
Cushions
Noncushioned
Rod End Thread
1-14
Port Location, Head
1
Double Rod
No
Rod Diameter
1 3/8 in
Action
Double Acting
Rod End Style
Male, Small
Body Material
Steel
Rod Type
Male
Seal Type
Buna-N Seals w/Lip Type Piston
Cap Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Bore Size
4 in
Rod Material
Steel
Weight
47.1 LB
We're here for you
with Service Centers across the country - We have your back