When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Operating Pressure [Max]
1960 psi
Base Wt.
3 lb
Bore Size
1 in
Port Type
SAE
Rod End Style
Male, Small
Seal Type
Buna-N Seals w/Lip Type Piston
Rod End Thread
7/16-20
Double Rod
No
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Seal Type Code
1
Mounting Style
Head Rectangular Flange (MF1)
Cylinder Type
Tie Rod
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
SAE-6
Cushions
Cushioned, Cap End
Non-Rotating Rod
No
Mounting Style Description
Head Rectangular Flange
Mounting Style Code
23
Weight per Inch
0.23 lb
Body Material
Steel
Port Location, Cap
1
Port Location, Head
1
Rod Diameter
5/8 in
Rod Type
Male
Seal Material
Buna-N
Action
Double Acting
Rod Material
Steel
Weight
5.3 LB
We're here for you
with Service Centers across the country - We have your back