When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod End Thread
5/16-24
Mounting Style Code
24
Mounting Style
Head Rectangular Flange (MF1)
Port Size
SAE-6
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seals w/Lip Type Piston
Operating Pressure [Max]
1960 psi
Bore Size
1 in
Fluid Medium
Hydraulic Oil
Double Rod
No
Cap Material
Steel
Rod End Style
Male, Small
Weight per Inch
0.2 lb
Port Type
SAE
Cylinder Type
Tie Rod
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Material
Steel
Seal Type Code
1
Non-Rotating Rod
No
Rod Diameter
1/2 in
Body Material
Steel
Base Wt.
2.9 lb
Action
Double Acting
Rod Type
Male
Port Location, Head
1
Seal Material
Buna-N
Port Location, Cap
1
Mounting Style Description
Head Rectangular Flange
Weight
4.9 LB
We're here for you
with Service Centers across the country - We have your back