When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Mounting Style Description
Cap Fixed Clevis
Bore Size
3.25 in
Operating Pressure [Max]
3000 psi
Cap Material
Steel
Rod End Style
Male, Small
Rod End Thread
1-14
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Code
84
Double Rod
No
Fluid Medium
Hydraulic Oil
Rod Type
Male
Cylinder Type
Tie Rod
Action
Double Acting
Seal Type
High Water Content
Non-Rotating Rod
No
Seal Type Code
7
Port Type
NPTF
Port Location, Head
1
Body Material
Steel
Cushions
Cushioned, Both Ends
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
3/4
Rod Diameter
1 3/8 in
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back