When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Material
Buna-N
Bore Size
1.5 in
Rod End Thread
3/4-16
Non-Rotating Rod
No
Mounting Style Code
48
Cylinder Type
Tie Rod
Mounting Style Description
Head Rectangular
Double Rod
No
Cushions
Cushioned, Both Ends
Rod Material
Steel
Cap Material
Steel
Port Type
NPTF
Action
Double Acting
Port Size
1/2
Body Material
Steel
Operating Pressure [Max]
3000 psi
Port Location, Cap
1
Rod Diameter
1 in
Rod Type
Male
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Fluid Medium
Hydraulic Oil
Seal Type Code
1
Mounting Style
Head Rectangular (ME5)
Port Location, Head
1
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back