When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Weight per Inch
0.6 lb
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Seal Material
Viton
Seal Type
Viton® Seal
Cap Material
Steel
Port Size
1/2
Base Wt.
9.3 lb
Mounting Style Description
Head Trunnion
Rod Type
Male
Port Location, Cap
1
Body Material
Steel
Port Type
NPTF
Rod Diameter
1 in
Rod Material
Steel
Bore Size
1.5 in
Port Location, Head
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Rod End Thread
3/4-16
Mounting Style Code
72
Action
Double Acting
Seal Type Code
2
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Mounting Style
Head Trunnion (MT1)
Weight
22.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back