When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type Code
1
Body Material
Steel
Cushions
Noncushioned
Rod End Style
Male, Small
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Rod Material
Steel
Rod Type
Male
Bore Size
2 in
Seal Type
Buna-N Seal
Seal Material
Buna-N
Cylinder Type
Tie Rod
Port Size
1/2
Action
Double Acting
Mounting Style
Side Lug (MS2)
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Double Rod
No
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Weight per Inch
0.8 lb
Port Location, Cap
1
Rod End Thread
3/4-16
Rod Diameter
1 in
Mounting Style Description
Side Lug
Port Type
NPTF
Base Wt.
13.2 lb
Mounting Style Code
05
Weight
46.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back