When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Port Size
1/2
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Male, Small
Weight per Inch
0.8 lb
Mounting Style
Cap Fixed Clevis (MP1)
Body Material
Steel
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Material
Steel
Cushions
Noncushioned
Non-Rotating Rod
No
Action
Double Acting
Cylinder Type
Tie Rod
Seal Type Code
1
Mounting Style Code
81
Fluid Medium
Hydraulic Oil
Bore Size
2 in
Cap Material
Steel
Rod End Thread
3/4-16
Seal Type
Buna-N Seal
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Double Rod
No
Port Type
NPTF
Rod Diameter
1 in
Rod Type
Male
Base Wt.
13.2 lb
Weight
23.6 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back