When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Base Wt.
17.1 lb
Cap Material
Steel
Rod End Style
Male, Small
Rod Diameter
1 3/8 in
Cushions
Cushioned, Cap End
Mounting Style
Side Lug (MS2)
Cylinder Type
Tie Rod
Seal Type
Buna-N Seals w/Piston Rings
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Non-Rotating Rod
No
Double Rod
No
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Seal Type Code
3
Port Type
NPTF
Rod Type
Male
Mounting Style Code
07
Rod End Thread
1-14
Mounting Style Description
Side Lug
Weight per Inch
1 lb
Bore Size
2 in
Action
Double Acting
Body Material
Steel
Seal Material
Buna-N
Port Location, Cap
1
Port Size
1/2
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight
81.1 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back