When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Mounting Style Code
48
Port Size
1/2
Non-Rotating Rod
No
Port Type
NPTF
Weight per Inch
1.1 lb
Seal Type Code
1
Port Location, Head
1
Bore Size
2.5 in
Mounting Style
Head Rectangular (ME5)
Fluid Medium
Hydraulic Oil
Body Material
Steel
Double Rod
No
Rod Material
Steel
Seal Material
Buna-N
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Action
Double Acting
Operating Pressure [Max]
3000 psi
Base Wt.
19.5 lb
Rod End Thread
3/4-16
Rod End Style
Female, Short
Cap Material
Steel
Mounting Style Description
Head Rectangular
Rod Type
Female
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type
Buna-N Seal
Port Location, Cap
1
Weight
21.7 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back