When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style
Head Trunnion (MT1)
Fluid Medium
Hydraulic Oil
Bore Size
2.5 in
Non-Rotating Rod
No
Seal Material
Buna-N
Cushions
Noncushioned
Action
Double Acting
Base Wt.
19.5 lb
Body Material
Steel
Seal Type
Buna-N Seal
Rod End Style
Male, Small
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Material
Steel
Rod Type
Male
Cylinder Type
Tie Rod
Mounting Style Description
Head Trunnion
Port Type
NPTF
Port Size
1/2
Port Location, Head
1
Weight per Inch
1.1 lb
Cap Material
Steel
Double Rod
No
Mounting Style Code
69
Rod Diameter
1 in
Operating Pressure [Max]
3000 psi
Seal Type Code
1
Rod End Thread
3/4-16
Port Location, Cap
1
Weight
50.3 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back