When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Material
Steel
Action
Double Acting
Mounting Style Code
84
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Bore Size
2.5 in
Rod End Thread
3/4-16
Mounting Style
Cap Fixed Clevis (MP1)
Port Type
NPTF
Cap Material
Steel
Seal Type Code
1
Port Size
1/2
Double Rod
No
Port Location, Head
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Material
Buna-N
Rod Diameter
1 in
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Body Material
Steel
Port Location, Cap
1
Seal Type
Buna-N Seal
Rod Type
Male
Operating Pressure [Max]
3000 psi
Weight
25.888 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back