When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Action
Double Acting
Non-Rotating Rod
No
Cap Material
Steel
Cylinder Type
Tie Rod
Rod End Thread
1-14
Weight per Inch
1.8 lb
Body Material
Steel
Rod Type
Male
Seal Material
Buna-N
Port Location, Cap
1
Rod Material
Steel
Base Wt.
41 lb
Port Location, Head
1
Bore Size
3.25 in
Mounting Style
Head Rectangular Flange (MF1)
Cushions
Cushioned, Both Ends
Fluid Medium
Hydraulic Oil
Port Type
NPTF
Mounting Style Description
Head Rectangular Flange
Operating Pressure [Max]
3000 psi
Port Size
3/4
Seal Type Code
1
Mounting Style Code
24
Seal Type
Buna-N Seal
Rod Diameter
1 3/8 in
Rod End Style
Male, Small
Weight
46.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back