When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
13 standard mounting styles
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
Externally removable bolt on gland assembly
compliances
0
Rod Type
Male
Bore Size
3.25 in
Cushions
Cushioned, Both Ends
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Style
Male, Small
Rod Material
Steel
Port Location, Head
1
Mounting Style Description
Head Rectangular Flange
Double Rod
No
Port Size
3/4
Cylinder Type
Tie Rod
Mounting Style
Head Rectangular Flange (MF1)
Port Location, Cap
1
Seal Material
Buna-N
Seal Type Code
1
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Weight per Inch
1.8 lb
Seal Type
Buna-N Seal
Base Wt.
41 lb
Rod Diameter
1 3/8 in
Action
Double Acting
Body Material
Steel
Non-Rotating Rod
No
Rod End Thread
1-14
Mounting Style Code
24
Port Type
NPTF
Operating Pressure [Max]
3000 psi
Weight
156.2 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back