When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Type
NPTF
Rod Diameter
1 3/8 in
Cushions
Cushioned, Both Ends
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Cap Material
Steel
Rod Material
Steel
Seal Type
Buna-N Seal
Seal Type Code
1
Base Wt.
41 lb
Rod Type
Male
Mounting Style Code
48
Fluid Medium
Hydraulic Oil
Weight per Inch
1.8 lb
Mounting Style
Head Rectangular (ME5)
Rod End Style
Male, Small
Bore Size
3.25 in
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Double Rod
No
Cylinder Type
Tie Rod
Rod End Thread
1-14
Port Location, Head
1
Body Material
Steel
Mounting Style Description
Head Rectangular
Port Size
3/4
Weight
64.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back