When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Description
Cap Trunnion
Port Location, Head
1
Port Type
NPTF
Body Material
Steel
Rod Material
Steel
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Mounting Style Code
73
Mounting Style
Cap Trunnion (MT2)
Action
Double Acting
Base Wt.
41 lb
Weight per Inch
1.8 lb
Cushions
Noncushioned
Rod Type
Male
Seal Type Code
1
Non-Rotating Rod
No
Seal Material
Buna-N
Rod End Thread
1-14
Rod Diameter
1 3/8 in
Port Size
3/4
Seal Type
Buna-N Seal
Bore Size
3.25 in
Rod End Style
Male, Small
Cap Material
Steel
Weight
66.65 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back