When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style
Head Square Flange (MF5)
Rod End Thread
1 1/4-12
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Mounting Style Description
Head Square Flange
Rod End Style
Male, Small
Port Type
NPTF
Port Size
3/4
Mounting Style Code
29
Body Material
Steel
Cushions
Noncushioned
Action
Double Acting
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Base Wt.
43 lb
Weight per Inch
2 lb
Rod Diameter
1 3/4 in
Double Rod
No
Fluid Medium
Hydraulic Oil
Rod Type
Male
Rod Material
Steel
Cap Material
Steel
Seal Type Code
1
Port Location, Head
1
Seal Material
Buna-N
Bore Size
3.25 in
Weight
67.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back