When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seals w/Piston Rings
Mounting Style Description
Side Lug
Seal Type Code
3
Action
Double Acting
Seal Material
Buna-N
Body Material
Steel
Port Size
3/4
Fluid Medium
Hydraulic Oil
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 3/4 in
Cushions
Noncushioned
Rod Type
Male
Double Rod
No
Non-Rotating Rod
No
Mounting Style
Side Lug (MS2)
Operating Pressure [Max]
3000 psi
Rod End Thread
1 1/2-12
Rod Material
Steel
Port Location, Head
1
Port Type
NPTF
Port Location, Cap
1
Cylinder Type
Tie Rod
Weight per Inch
2.5 lb
Rod End Style
Male, Intermediate
Base Wt.
53 lb
Mounting Style Code
05
Bore Size
4 in
Cap Material
Steel
Weight
113.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back