When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Mounting Style Description
Head Trunnion
Port Type
NPTF
Port Size
3/4
Double Rod
No
Mounting Style Code
72
Action
Double Acting
Bore Size
4 in
Rod Diameter
2 1/2 in
Port Location, Cap
1
Seal Material
Viton
Seal Type
Viton® Seal
Base Wt.
58 lb
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Seal Type Code
2
Cap Material
Steel
Mounting Style
Head Trunnion (MT1)
Port Location, Head
1
Rod Material
Steel
Rod End Style
Female, Short
Weight per Inch
3.2 lb
Rod End Thread
1 7/8-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Non-Rotating Rod
No
Rod Type
Female
Weight
93.52 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back