When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Rod Diameter
2 1/2 in
Rod End Thread
1 7/8-12
Double Rod
No
Port Location, Head
1
Rod Type
Male
Rod End Style
Male, Small
Base Wt.
58 lb
Non-Rotating Rod
No
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Bore Size
4 in
Cap Material
Steel
Body Material
Steel
Mounting Style Code
79
Port Type
NPTF
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
3/4
Action
Double Acting
Mounting Style Description
Intermediate Fixed Trunnion
Seal Type Code
1
Cushions
Cushioned, Cap End
Mounting Style
Intermediate Fixed Trunnion (MT4)
Operating Pressure [Max]
3000 psi
Weight per Inch
3.2 lb
Cylinder Type
Tie Rod
Seal Type
Buna-N Seal
Seal Material
Buna-N
Weight
143.66 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back