When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type Code
1
Weight per Inch
0.5 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Side Lug (MS2)
Body Material
Steel
Port Type
SAE
Rod Type
Female
Fluid Medium
Hydraulic Oil
Bore Size
1.5 in
Operating Pressure [Max]
3000 psi
Rod End Style
Female, Short
Rod End Thread
7/16-20
Rod Diameter
5/8 in
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Action
Double Acting
Rod Material
Steel
Port Location, Head
1
Port Location, Cap
1
Port Size
SAE-10
Seal Material
Buna-N
Double Rod
No
Cushions
Noncushioned
Seal Type
Buna-N Seal
Base Wt.
9 lb
Cap Material
Steel
Mounting Style Code
05
Mounting Style Description
Side Lug
Weight
10.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back