When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Size
SAE-10
Cap Material
Steel
Rod End Thread
7/16-20
Port Location, Cap
1
Mounting Style
Side Lug (MS2)
Seal Type Code
1
Rod Material
Steel
Seal Material
Buna-N
Non-Rotating Rod
No
Cylinder Type
Tie Rod
Rod End Style
Male, Small
Rod Type
Male
Fluid Medium
Hydraulic Oil
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seal
Operating Pressure [Max]
3000 psi
Rod Diameter
5/8 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Head
1
Mounting Style Code
08
Body Material
Steel
Double Rod
No
Mounting Style Description
Side Lug
Bore Size
1.5 in
Port Type
SAE
Action
Double Acting
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back