When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type Code
1
Mounting Style
Side Lug (MS2)
Cushions
Cushioned, Both Ends
Port Location, Cap
1
Rod Diameter
5/8 in
Double Rod
No
Mounting Style Description
Side Lug
Port Location, Head
1
Seal Type
Buna-N Seal
Body Material
Steel
Port Type
SAE
Rod Type
Male
Rod End Thread
7/16-20
Action
Double Acting
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Port Size
SAE-10
Mounting Style Code
08
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cap Material
Steel
Rod Material
Steel
Seal Material
Buna-N
Rod End Style
Male, Small
Bore Size
1.5 in
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back