When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Male, Small
Action
Double Acting
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Mounting Style Code
08
Cylinder Type
Tie Rod
Rod Type
Male
Body Material
Steel
Bore Size
1.5 in
Port Location, Head
1
Fluid Medium
Hydraulic Oil
Rod Diameter
5/8 in
Double Rod
No
Cushions
Cushioned, Both Ends
Cap Material
Steel
Rod End Thread
7/16-20
Seal Type Code
1
Mounting Style Description
Side Lug
Mounting Style
Side Lug (MS2)
Port Type
SAE
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Material
Steel
Seal Type
Buna-N Seal
Port Size
SAE-10
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back