When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Port Location, Cap
1
Rod Diameter
5/8 in
Port Size
SAE-10
Port Type
SAE
Operating Pressure [Max]
3000 psi
Action
Double Acting
Cushions
Cushioned, Both Ends
Non-Rotating Rod
No
Mounting Style Code
08
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Rod End Style
Female, Short
Body Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Material
Steel
Port Location, Head
1
Rod End Thread
7/16-20
Seal Type Code
1
Double Rod
No
Bore Size
1.5 in
Mounting Style
Side Lug (MS2)
Seal Material
Buna-N
Mounting Style Description
Side Lug
Cylinder Type
Tie Rod
Rod Type
Female
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back