When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Rod Diameter
5/8 in
Mounting Style Description
Head Rectangular Flange
Seal Type Code
1
Rod End Style
Female, Short
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Code
21
Double Rod
No
Bore Size
1.5 in
Port Location, Cap
1
Port Size
SAE-10
Cap Material
Steel
Rod End Thread
7/16-20
Action
Double Acting
Port Type
SAE
Seal Material
Buna-N
Rod Type
Female
Port Location, Head
1
Fluid Medium
Hydraulic Oil
Body Material
Steel
Cushions
Noncushioned
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Cylinder Type
Tie Rod
Mounting Style
Head Rectangular Flange (MF1)
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back