When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
13 standard mounting styles
Nominal pressure of 3,000 psi
SAE o-ring
Small male rod end
compliances
0
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Type
SAE
Mounting Style Code
24
Port Size
SAE-10
Mounting Style Description
Head Rectangular Flange
Seal Material
Buna-N
Seal Type Code
1
Double Rod
No
Rod Material
Steel
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Rod End Style
Male, Small
Port Location, Cap
1
Rod Type
Male
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Bore Size
1.5 in
Action
Double Acting
Rod End Thread
7/16-20
Cap Material
Steel
Port Location, Head
1
Fluid Medium
Hydraulic Oil
Mounting Style
Head Rectangular Flange (MF1)
Body Material
Steel
Seal Type
Buna-N Seal
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back