When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
SAE o-ring
13 standard mounting styles
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Non-Rotating Rod
No
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seal
Double Rod
No
Cap Material
Steel
Port Location, Head
1
Seal Material
Buna-N
Rod Material
Steel
Bore Size
1.5 in
Rod End Thread
7/16-20
Port Type
SAE
Port Location, Cap
1
Mounting Style
Head Rectangular Flange (MF1)
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type Code
1
Port Size
SAE-10
Mounting Style Code
24
Cylinder Type
Tie Rod
Body Material
Steel
Mounting Style Description
Head Rectangular Flange
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Rod Type
Female
Rod Diameter
5/8 in
Rod End Style
Female, Short
Action
Double Acting
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back