When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Description
Cap Rectangular Flange
Rod Diameter
5/8 in
Mounting Style Code
25
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Cap Rectangular Flange (MF2)
Rod End Style
Male, Small
Rod End Thread
7/16-20
Seal Type Code
1
Cushions
Noncushioned
Non-Rotating Rod
No
Cap Material
Steel
Rod Material
Steel
Port Location, Head
1
Action
Double Acting
Seal Material
Buna-N
Port Type
SAE
Seal Type
Buna-N Seal
Operating Pressure [Max]
3000 psi
Bore Size
1.5 in
Port Location, Cap
1
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Body Material
Steel
Cylinder Type
Tie Rod
Double Rod
No
Rod Type
Male
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back