When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
5/8 in
Mounting Style Description
Cap Rectangular Flange
Body Material
Steel
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Non-Rotating Rod
No
Rod End Style
Female, Short
Seal Type Code
1
Double Rod
No
Seal Material
Buna-N
Seal Type
Buna-N Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Bore Size
1.5 in
Mounting Style
Cap Rectangular Flange (MF2)
Rod End Thread
7/16-20
Port Location, Cap
1
Action
Double Acting
Port Type
SAE
Port Size
SAE-10
Cushions
Noncushioned
Mounting Style Code
25
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Cap Material
Steel
Rod Type
Female
Port Location, Head
1
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back