When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Body Material
Steel
Rod Diameter
5/8 in
Cap Material
Steel
Mounting Style Code
28
Seal Type
Buna-N Seal
Port Location, Cap
1
Port Type
SAE
Mounting Style
Cap Rectangular Flange (MF2)
Port Size
SAE-10
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Rod End Thread
7/16-20
Rod Type
Male
Cylinder Type
Tie Rod
Action
Double Acting
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Bore Size
1.5 in
Port Location, Head
1
Seal Type Code
1
Mounting Style Description
Cap Rectangular Flange
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Double Rod
No
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back