When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Nominal pressure of 3,000 psi
Small male rod end
compliances
0
Port Location, Cap
1
Mounting Style Description
Cap Rectangular Flange
Rod Diameter
5/8 in
Mounting Style
Cap Rectangular Flange (MF2)
Cylinder Type
Tie Rod
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Non-Rotating Rod
No
Port Size
SAE-10
Double Rod
No
Bore Size
1.5 in
Rod Material
Steel
Cushions
Cushioned, Both Ends
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Mounting Style Code
28
Rod End Thread
7/16-20
Rod End Style
Female, Short
Seal Type
Buna-N Seal
Action
Double Acting
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Material
Buna-N
Body Material
Steel
Rod Type
Female
Port Type
SAE
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back