When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
13 standard mounting styles
Externally removable bolt on gland assembly
SAE o-ring
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Seal Material
Buna-N
Rod End Style
Male, Small
Cushions
Noncushioned
Port Size
SAE-10
Mounting Style Description
Cap Fixed Clevis
Rod End Thread
7/16-20
Body Material
Steel
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight per Inch
0.5 lb
Double Rod
No
Operating Pressure [Max]
3000 psi
Mounting Style
Cap Fixed Clevis (MP1)
Fluid Medium
Hydraulic Oil
Rod Type
Male
Seal Type
Buna-N Seal
Cap Material
Steel
Bore Size
1.5 in
Port Type
SAE
Rod Diameter
5/8 in
Mounting Style Code
81
Action
Double Acting
Rod Material
Steel
Port Location, Head
1
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Seal Type Code
1
Base Wt.
9 lb
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back