When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Port Location, Cap
1
Rod End Style
Female, Short
Mounting Style Description
Cap Fixed Clevis
Port Type
SAE
Mounting Style
Cap Fixed Clevis (MP1)
Body Material
Steel
Fluid Medium
Hydraulic Oil
Double Rod
No
Rod Material
Steel
Cylinder Type
Tie Rod
Rod End Thread
7/16-20
Port Location, Head
1
Mounting Style Code
81
Non-Rotating Rod
No
Cap Material
Steel
Rod Type
Female
Seal Type Code
1
Action
Double Acting
Port Size
SAE-10
Cushions
Noncushioned
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
5/8 in
Bore Size
1.5 in
Seal Type
Buna-N Seal
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back