When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Head
1
Double Rod
No
Operating Pressure [Max]
3000 psi
Mounting Style
Cap Fixed Clevis (MP1)
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Rod End Thread
7/16-20
Cap Material
Steel
Body Material
Steel
Cushions
Cushioned, Both Ends
Port Location, Cap
1
Seal Type
Buna-N Seal
Seal Type Code
1
Rod Type
Male
Rod End Style
Male, Small
Rod Material
Steel
Action
Double Acting
Seal Material
Buna-N
Rod Diameter
5/8 in
Mounting Style Code
84
Port Type
SAE
Non-Rotating Rod
No
Mounting Style Description
Cap Fixed Clevis
Bore Size
1.5 in
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back