When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Double Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Rod Diameter
5/8 in
Seal Type
Viton® Seal
Rod End Thread
7/16-20
Mounting Style Code
84
Bore Size
1.5 in
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Cushions
Cushioned, Both Ends
Weight per Inch
0.5 lb
Port Size
SAE-10
Port Type
SAE
Rod Material
Steel
Cap Material
Steel
Action
Double Acting
Port Location, Head
1
Port Location, Cap
1
Base Wt.
9 lb
Seal Material
Viton
Seal Type Code
2
Rod End Style
Male, Small
Body Material
Steel
Mounting Style Description
Cap Fixed Clevis
Operating Pressure [Max]
3000 psi
Rod Type
Male
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Weight
9.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back