When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Head
1
Double Rod
No
Port Type
SAE
Mounting Style Description
Side Lug
Body Material
Steel
Rod Diameter
1 in
Seal Type
Buna-N Seal
Bore Size
1.5 in
Cylinder Type
Tie Rod
Mounting Style Code
07
Port Location, Cap
1
Base Wt.
9.3 lb
Rod Type
Male
Seal Material
Buna-N
Operating Pressure [Max]
3000 psi
Weight per Inch
0.6 lb
Mounting Style
Side Lug (MS2)
Cap Material
Steel
Cushions
Cushioned, Cap End
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Seal Type Code
1
Port Size
SAE-10
Rod End Thread
3/4-16
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Non-Rotating Rod
No
Weight
16.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back