When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Head
1
Port Type
SAE
Cushions
Noncushioned
Weight per Inch
0.6 lb
Port Size
SAE-10
Body Material
Steel
Rod End Thread
3/4-16
Seal Type
Buna-N Seal
Rod Diameter
1 in
Mounting Style Code
81
Action
Double Acting
Port Location, Cap
1
Rod Material
Steel
Non-Rotating Rod
No
Bore Size
1.5 in
Mounting Style
Cap Fixed Clevis (MP1)
Rod Type
Male
Mounting Style Description
Cap Fixed Clevis
Cylinder Type
Tie Rod
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Base Wt.
9.3 lb
Cap Material
Steel
Rod End Style
Male, Small
Double Rod
No
Weight
25.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back