When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Female, Short
Mounting Style Code
84
Rod Material
Steel
Seal Type
Viton Seals w/ Hi-Load
Mounting Style
Cap Fixed Clevis (MP1)
Seal Material
Viton
Seal Type Code
6
Port Type
SAE
Cap Material
Steel
Port Location, Cap
1
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Fixed Clevis
Rod Type
Female
Port Location, Head
1
Fluid Medium
Hydraulic Oil
Action
Double Acting
Double Rod
No
Non-Rotating Rod
No
Body Material
Steel
Cylinder Type
Tie Rod
Bore Size
1.5 in
Rod End Thread
3/4-16
Port Size
SAE-10
Rod Diameter
1 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back