When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Head
1
Port Location, Cap
1
Rod End Thread
3/4-16
Cushions
Noncushioned
Port Size
SAE-10
Body Material
Steel
Cap Material
Steel
Cylinder Type
Tie Rod
Action
Double Acting
Mounting Style Code
05
Mounting Style
Side Lug (MS2)
Port Type
SAE
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Rod Diameter
1 in
Mounting Style Description
Side Lug
Seal Type
Buna-N Seal
Rod End Style
Male, Small
Double Rod
No
Bore Size
2 in
Fluid Medium
Hydraulic Oil
Rod Type
Male
Operating Pressure [Max]
3000 psi
Seal Type Code
1
Seal Material
Buna-N
Base Wt.
13.2 lb
Weight per Inch
0.8 lb
Weight
46.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back