When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
05
Rod Diameter
1 in
Port Location, Head
1
Rod End Style
Male, Small
Body Material
Steel
Mounting Style
Side Lug (MS2)
Mounting Style Description
Side Lug
Port Type
SAE
Fluid Medium
Hydraulic Oil
Double Rod
No
Seal Type Code
1
Rod Type
Male
Port Size
SAE-10
Cylinder Type
Tie Rod
Action
Double Acting
Rod End Thread
3/4-16
Cushions
Noncushioned
Bore Size
2 in
Port Location, Cap
1
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Rod Material
Steel
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back