When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
compliances
0
Port Location, Cap
1
Rod Type
Male
Mounting Style Description
Side Lug
Rod Diameter
1 in
Rod End Thread
3/4-16
Port Type
SAE
Cap Material
Steel
Bore Size
2 in
Body Material
Steel
Rod Material
Steel
Seal Type Code
1
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Mounting Style
Side Lug (MS2)
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Port Location, Head
1
Action
Double Acting
Seal Type
Buna-N Seal
Operating Pressure [Max]
3000 psi
Port Size
SAE-10
Rod End Style
Male, Small
Mounting Style Code
08
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back