When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cap Material
Steel
Rod Diameter
1 in
Rod End Style
Female, Short
Non-Rotating Rod
No
Mounting Style Code
08
Double Rod
No
Port Type
SAE
Cylinder Type
Tie Rod
Port Location, Head
1
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type
Buna-N Seal
Seal Type Code
1
Bore Size
2 in
Port Size
SAE-10
Operating Pressure [Max]
3000 psi
Mounting Style
Side Lug (MS2)
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Body Material
Steel
Rod End Thread
3/4-16
Rod Material
Steel
Cushions
Cushioned, Both Ends
Rod Type
Female
Action
Double Acting
Mounting Style Description
Side Lug
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back