When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Operating Pressure [Max]
3000 psi
Body Material
Steel
Rod Diameter
1 in
Seal Type Code
1
Port Location, Head
1
Cylinder Type
Tie Rod
Seal Material
Buna-N
Rod Material
Steel
Bore Size
2 in
Mounting Style Code
25
Double Rod
No
Fluid Medium
Hydraulic Oil
Rod Type
Male
Rod End Thread
3/4-16
Mounting Style
Cap Rectangular Flange (MF2)
Non-Rotating Rod
No
Cap Material
Steel
Port Size
SAE-10
Port Location, Cap
1
Seal Type
Buna-N Seal
Port Type
SAE
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cushions
Noncushioned
Action
Double Acting
Mounting Style Description
Cap Rectangular Flange
Rod End Style
Male, Small
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back