When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Material
Buna-N
Port Size
SAE-10
Non-Rotating Rod
No
Double Rod
No
Cap Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Seal Type
Buna-N Seal
Port Location, Cap
1
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Bore Size
2 in
Fluid Medium
Hydraulic Oil
Cushions
Noncushioned
Cylinder Type
Tie Rod
Mounting Style Code
25
Rod Diameter
1 in
Rod Type
Male
Body Material
Steel
Mounting Style Description
Cap Rectangular Flange
Mounting Style
Cap Rectangular Flange (MF2)
Port Type
SAE
Seal Type Code
1
Rod End Style
Male, Small
Rod End Thread
3/4-16
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back