When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
compliances
0
Bore Size
2 in
Rod End Thread
3/4-16
Mounting Style Code
25
Action
Double Acting
Non-Rotating Rod
No
Seal Type
Buna-N Seal
Seal Material
Buna-N
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Rectangular Flange
Port Type
SAE
Cylinder Type
Tie Rod
Port Location, Head
1
Port Size
SAE-10
Seal Type Code
1
Port Location, Cap
1
Cushions
Noncushioned
Double Rod
No
Rod End Style
Male, Small
Rod Diameter
1 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Body Material
Steel
Cap Material
Steel
Mounting Style
Cap Rectangular Flange (MF2)
Rod Type
Male
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back