When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
13 standard mounting styles
Externally removable bolt on gland assembly
Nominal pressure of 3,000 psi
SAE o-ring
Small male rod end
compliances
0
Cushions
Noncushioned
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Mounting Style
Cap Rectangular Flange (MF2)
Body Material
Steel
Action
Double Acting
Seal Material
Buna-N
Bore Size
2 in
Cap Material
Steel
Mounting Style Code
25
Seal Type Code
1
Port Type
SAE
Port Location, Cap
1
Mounting Style Description
Cap Rectangular Flange
Rod End Style
Female, Short
Rod Diameter
1 in
Rod End Thread
3/4-16
Port Location, Head
1
Double Rod
No
Non-Rotating Rod
No
Rod Type
Female
Port Size
SAE-10
Seal Type
Buna-N Seal
Operating Pressure [Max]
3000 psi
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back