When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Rod Type
Male
Mounting Style Code
28
Port Size
SAE-10
Operating Pressure [Max]
3000 psi
Cushions
Cushioned, Both Ends
Port Location, Head
1
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Rod End Thread
3/4-16
Double Rod
No
Rod Material
Steel
Mounting Style
Cap Rectangular Flange (MF2)
Port Type
SAE
Seal Material
Buna-N
Non-Rotating Rod
No
Body Material
Steel
Cap Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Mounting Style Description
Cap Rectangular Flange
Cylinder Type
Tie Rod
Seal Type Code
1
Bore Size
2 in
Rod Diameter
1 in
Action
Double Acting
Port Location, Cap
1
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back