When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
28
Seal Type Code
1
Cushions
Cushioned, Both Ends
Rod Type
Male
Body Material
Steel
Seal Type
Buna-N Seal
Action
Double Acting
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Port Location, Head
1
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Bore Size
2 in
Rod Material
Steel
Rod Diameter
1 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Cap Rectangular Flange (MF2)
Port Size
SAE-10
Mounting Style Description
Cap Rectangular Flange
Rod End Style
Male, Small
Rod End Thread
3/4-16
Fluid Medium
Hydraulic Oil
Port Type
SAE
Cap Material
Steel
Seal Material
Buna-N
Double Rod
No
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back